Beli harga lift truck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)atribut:
- Fork Height Lowered (mm): 85
- Fork Width (mm): 550
- Max. Lift (kg): 2500
- Capacity (kg): 1000
- Fork Length (mm): 1603
- Item: HandTruck
- Length (mm): 1603
- Type: Hight Lift
- Unit Dimensions (mm): 1515x685x432
- Wheel Material: Polyurethane
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Fast Lift Hand Pallet (Troli Palet Manual)Deskripsi:Capacity 2.600 kg Min. Fork Height 85 mm, Max. Fork Height 200, Diameter steering wheel 200 x50, Diameter Load Roller Tandem 80 x 70, Forks 685 mm, Fork Length 1220 mmatribut:
- Type: Hand Pallet
- OIC Hand Pallet Truck (Troli Palet Manual)Deskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- Prestar Trolley NF (Troli Barang)atribut:
- Maximum Load Capacity (kg): 300
- TRUSCO MKP Resin Platform Truck (Troli Barang)Deskripsi:We wrapped cushion rubber around the entire circumference of the loading platform, making it difficult to scratch it even if you hit it. Since the buffer rubber is about 5 mm higher than the table surface, it also serves as a stopper for scraping. It adopts air casters, realizes turning / sound saving, and can be used as a noise countermeasure bogie.SpecificationCompleted product with collaboration stopper function, with cushioning rubberConform(Stopper) H - 300B - M (Caster) Flexible type: TRJ - 130C, fixed type: TRK - 130CUse Transportation of luggage.atribut:
- Material: Resin
- Weight (kg): 17.8
- Color: Black
- Wheel Diameter (mm): 130
- Material (main body): Polypropylene
- Material (Wheel): Rubber
- Floor Height (mm): 217
- Handle Height (mm): 915
- Material (Handle): Steel/powder coating
- Dimensions of Bed (mm): 906
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Fixed Handle) (Troli Barang)atribut:
- Assembly Time: One 20-minute
- Caster: Each Two Freely Casters, Fixed Casters (Radial Bearing He Joined Sound Caster) With Stopper
- Specifications: with Stopper
- Type: Fixed Handle Type
- monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
Daftar Harga harga lift truck Terbaru October 2026
| KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual) | Rp12.999.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| Fast Lift Hand Pallet (Troli Palet Manual) | Rp7.199.900 |
| OIC Hand Pallet Truck (Troli Palet Manual) | Rp9.999.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
| OIC Lift Table (Troli Scissor Lift Meja) | Rp7.499.900 |
| Fast Lift Hand Stacker (Forklift Stacker Manual) | Rp15.999.900 |
| Dalton Hand Pallet Truck (Troli Palet Manual) | Rp5.299.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/evP103951535-2.jpg)
/jcP103951696-4.jpg)
/pjP103179919-6.jpg)
/5xP103473213-1.jpg)
/P101002466-1.jpg)
/P102126042-1.jpg)
/P101003807-1.jpg)
/66P103473222-1.jpg)
/kgP103459736-2.jpg)
/5sP102182208-2.jpg)
/pdP101551913-8.jpg)
/P102189177-1.jpg)
/1mP101001058-14.jpg)
%20(Troli%20Barang)/quP101000966-4.jpg)
%20(Troli%20Palet%20Manual)/amP103177382-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)